FLUKE Networks Pemeriksa Kabel MicroScanner

Sebelum PPN:
Rp29.999.900
Spesifikasi
Operating Relative Humidity (% RH without condensation)90 (50 to 95 °F; 10 to 35 °C), 75 (95 to 104 °F; 35 to 40 °C) Uncontrolled < 50 °F (< 10 °C)
Shock and VibrationRandom, 2 g, 5 Hz-500 Hz (Class 2) 1 m drop test with and without wiremap adapter attached
SafetyIEC 61010-1 3rd Edition
Altitude (m)4000 ; Storage: 12000
Dimensions (cm)7.6x16.3x3.6 (3x6.4x1.4inch) MicroScanner™ PoE: 10.6oz (300 g)
DisplayMonochrome LCD with backlight
EMCIEC 61326-1
Operating Temperature (°C)0 to 45 (32 to 113°F)
Storage Temperature (°C)-20 to +60 (-4 to +140°F)
Test ConnectorsShielded 8-pin modular jack accepts 8-pin modular (RJ45) and 4-pin modular (RJ11) plugs. MicroScanner2: F-connector for coaxial cable.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan