FLUKE Networks CertiFiber Pro Add on Kit
#Grup produk P107698704
Spesifikasi
| Input Connector | Interchangeable connector adapter (LC standard, SC, ST and FC optional) |
|---|---|
| Detector Type | InGaAs |
| Wavelengths (Nm) | 850, 1300, 1310, 1550 |
| Power Measurement Range (dBm) | 0 to -65 (850 nm) 0 to -70 (all other wavelengths) |
| Power Measurement Uncertainty (pW) | < +/- 5% +/- 32 |
| Measurement Linearity (dB) | < ± 0.1 |
| Integrated Wi-Fi | Meets IEEE 802.11 a/b/g/n; dual band (2.4 GHz and 5 GHz) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The CertiFiber Pro Optical Loss Test Set improves the efficiency of fiber optics certification. The Taptive user interface simplifies set-up, eliminates errors and speeds troubleshooting. A set reference wizard ensures correct reference setting and eliminates negative loss errors. Built on the future-ready Versiv platform, CertiFiber Pro Optical Loss Test Set (OLTS) provides merged Tier 1 (Basic) / Tier 2 (Extended) testing and reporting when paired with OptiFiber Pro module. A convenient quad module supports both singlemode and multimode and is multimode Encircled Flux compliant. Copper certification and Wi-Fi Analysis and Ethernet troubleshooting modules are also available. Analyze test results and create professional test reports using LinkWare Management Software.
CertiFiber Pro’s Optical Loss Test Set (OLTS) double ended fiber optic inspection capability allows you to inspect and certify fiber optic connector end-faces at both ends of your fiber link in less than a second so you can get your job done the first time. This double ended fiber optic inspection capability provides automated PASS/FAIL certification, takes the guess work out of fiber inspection so anyone can be a fiber expert.
Accelerates every step of the fiber certification process
- Optical loss test set with fastest time to certify – two fibers at two wavelengths in under three seconds.
- Encircled Flux compliant as required by ANSI/TIA and ISO/IEC
- Merged Tier 1 (Basic) / Tier 2 (Extended) testing and reporting when paired with OptiFiber® Pro OTDR
- ProjX™ management system ensures all jobs are completed correctly and efficiently
- Optical loss test set provides automatic Pass/Fail analysis to industry standards or custom test limits
- Double ended Pass/Fail certification of fiber optic connector endfaces
- Graphical indication of problem areas on fiber endfaces due to contamination, pits, chips and scratches
- Versiv™ modular design supports copper certification, fiber optic loss, OTDR testing and fiber end-face inspection
- Taptive™ user interface provides simple, animated guidance to eliminate incorrect reference setup and “negative loss” errors.
- Convenient quad module supports both multimode and singlemode loss testing
- Extended singlemode distance range to 130km
- Optical loss test set with built in Visual Fault Locator
- Analyze test results and create professional test reports using LinkWare™ Management Software
- Compatible with LinkWare™ Live. Linkware Live enables to easily track job progress, get real-time access to test results to quickly fix problems in the field, and easily transfer and consolidate test results from the tester to LinkWare™ PC Cable Test Management Software
CertiFiber Pro’s Optical Loss Test Set (OLTS) double ended fiber optic inspection capability allows you to inspect and certify fiber optic connector end-faces at both ends of your fiber link in less than a second so you can get your job done the first time. This double ended fiber optic inspection capability provides automated PASS/FAIL certification, takes the guess work out of fiber inspection so anyone can be a fiber expert.
Accelerates every step of the fiber certification process
- Optical loss test set with fastest time to certify – two fibers at two wavelengths in under three seconds.
- Encircled Flux compliant as required by ANSI/TIA and ISO/IEC
- Merged Tier 1 (Basic) / Tier 2 (Extended) testing and reporting when paired with OptiFiber® Pro OTDR
- ProjX™ management system ensures all jobs are completed correctly and efficiently
- Optical loss test set provides automatic Pass/Fail analysis to industry standards or custom test limits
- Double ended Pass/Fail certification of fiber optic connector endfaces
- Graphical indication of problem areas on fiber endfaces due to contamination, pits, chips and scratches
- Versiv™ modular design supports copper certification, fiber optic loss, OTDR testing and fiber end-face inspection
- Taptive™ user interface provides simple, animated guidance to eliminate incorrect reference setup and “negative loss” errors.
- Convenient quad module supports both multimode and singlemode loss testing
- Extended singlemode distance range to 130km
- Optical loss test set with built in Visual Fault Locator
- Analyze test results and create professional test reports using LinkWare™ Management Software
- Compatible with LinkWare™ Live. Linkware Live enables to easily track job progress, get real-time access to test results to quickly fix problems in the field, and easily transfer and consolidate test results from the tester to LinkWare™ PC Cable Test Management Software
Feature
Unique Features:Versiv enables users to accomplish more than ever before with a cable tester, accelerating every step of the testing process
ProjX management system eases tasks from initial set-up of a job to system acceptance. It eliminates redundant steps, and ensures that all tests are completed correctly the first time, and every time.
Taptive user interface puts advanced data analysis and easy set-up and operation at the fingertips of technicians of all skill levels.
LinkWare management software provides unmatched analysis of test results and professional test reports
Standards:
Allows combined OLTS Tier 1 (basic), OTDR Tier 2 (extended) certification, end-face inspection and reporting when paired with OptiFiber™ Pro OTDR
Set reference wizard verifies test reference cords (TRCs) per ISO/IEC 14763-3 and eliminates negative loss errors
Encircled Flux compliant optical launch conditions required by ANSI/TIA and ISO/IEC standards
Double ended fiber optic end-face certification to IEC 61300-3-35
Performance:
Three-second Autotest – (four times faster than legacy testers) includes optical loss measurement of two fibers at two wavelengths with distance measurement and optical loss budget calculation
Provides automatic Pass/Fail analysis to industry standards or custom test limits
Identifies incorrect test procedures resulting in negative loss results
Double ended Pass/Fail certification of fiber optic connector end-faces
Graphical indication of problem areas on fiber end-faces due to contamination, pits, chips and scratches
Interchangeable power meter adapters available for all typical connector types (SC, ST, LC and FC) to enable the most accurate 1-jumper reference method
Built-in visual fault locator for basic troubleshooting and polarity determination
Dual wavelength measurement capability on a single fiber allows the tester to be used in applications that require only one fiber link.
Compliant with TIA-526-14-B and IEC 61280-4-1 Encircled Flux requirements with no additional equipment or procedures
Integrated Wi-Fi allows you to easily upload results to LinkWare Live
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
