ADVANTEC Filter Paper Qualitative No. 1 (Kertas Saring Kualitatif)

Sebelum PPN:
Rp139.900 - Rp409.900
Spesifikasi
JIS P 38011 Type
Thickness (mm)0.2
Drainage Time (s)45
Absorbency (cm)9
Bursting Strength (kPa)79
Ash Content (%)0.1
Mass (g/m²)90
Maximum Operating Temperature (°C)120
Quantity1 box (100 pieces)
Retention Particle Size (µm)6
Wet Bursting Strength (kPa)7
pH Range0-12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cellulose fiber with 99% or more α-cellulose is used as raw material.
It has a fast filtration rate and is suitable for filtering coarse precipitates such as iron hydroxide.

RoHS2 (EU) 2015/863 compliant

Ulasan Produk

Tidak ada ulasan