BAUMER Pressure Transmitter / Vacuum Sensor

Rating:
100% of 100
(1)
Sebelum PPN:
Rp4.299.900 - Rp8.099.900
Spesifikasi
Housing MaterialSS 1.4301 AISI 304
Kind of PressureRelative (Gauged)
Output Signal (mA)4 to 20
Output ConnectionDIN EN 175301-803 A (DIN 43650 A), 4-pin
Accuracy (% F.S.)±1.0
Current Output (mA)4 to 20, 2-wire
Degree of Protection (EN 60529)IP 65 , with connector DIN EN 175301- 803 A (DIN 43650 A), 4-pin IP 67 , with connector M12-A. 4-pin IP 67 , with shielded cable
Long Term Stability (% FSR/a)≤ 0.2
Operating Temperature Range (°C)-20 to 85
Process Connection1/2-14 NPT (N02)
Process Connection MaterialStainless steel 1.4404 AISI 316L
SealNBR standard
Storage Temperature Range (°C)-40 to 100
Temperature Compensation Range (°C)-20 to 60
Voltage Output (V)0 to 10, 3-wire 0 to 5, 3-wire 0.5 to 4.5, 3-wire 1 to 5, 3-wire
Voltage Supply Range15 to 30 V DC , with voltage output 8 to 30 V DC , with current output

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Overview
- Robust stainless housing for harsh environment conditions
- Standard use from -1 to 400 bar
- Robust ceramic measuring cell
- Abrasive resistant due to ceramic measurement cell
- Absolute pressure, relative pressure and vacuum measurement

Ulasan Produk