TESTO Manifold Digital Pintar dengan Bluetooth dan Blok Katup 2 Arah (Manifold Gauge Digital Nirkabel)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.999.900
Spesifikasi
Mfg Part Number0564 5500
Dimensions (LxWxH) (mm)210x121x60
Operating Temperature (°C)-20 to +50
Protection ClassIP54
System RequirementsRequires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
Auto-off10 min when not connected via Bluetooth
Battery Life (hour)250 with no illumination, no Bluetooth®; 100 with illumination and Bluetooth®
Battery Type4 x type AA batteries
Data transferBluetooth®
Pressure Accuracy±0.5 % fs
Pressure Measuring Range (bar)-1 to 60
Pressure Resolution (bar)0.01
Radio Range (m)150
Refrigerants update via AppR11; FX80; I12A; R1150; R1270; R13B1; R14; R142B; R152A; R161; R170; R227; R236fa; R245fa; R401C; R406A; R407B; R407D; R41; R411A; R412A; R413A; R417A; R417B; R417C; R422A; R426A; R508A; R508B; R600; RIS89; SP22
Storage Temperature (°C)-20 to +60
Temperature Accuracy (°C)±0.5
Temperature Measurement Range (°C)-50 to +150
Temperature Probe Connection2 x plug-in (NTC)
Temperature Resolution (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Description
Easier, more flexible measurements and documentation: With the testo 550s digital manifold with Bluetooth and 2-way valve block, you‘ll be ideally equipped for your measuring tasks in the field of commissioning, servicing and maintenance of refrigeration and air conditioning systems and heat pumps.

testo 550s – Smart digital manifold with Bluetooth and 2-way valve block
For exceptionally fast measurements on refrigeration and air conditioning systems and heat pumps
Large graphic display for easy evaluation of measurement results
Stored programs guide you through the measurement and make it possible to automatically determine key system parameters such as superheating, pressure drop test or evacuation
Straightforward to handle, with maximum flexibility for your application: Bluetooth probes for temperature, pressure and humidity connect to the manifold automatically
testo Smart App: Create digital documentation straight away on site, set your own favourites, always have the latest refrigerants thanks to automatic updates
Continuously high performance in all conditions: You can depend on this manifold from Testo – it combines proven Testo quality with excellent robustness

Delivery Scope
Are you interested in this measuring instrument? Testo has put together practical kits for you – so you’ll be optimally equipped to tackle your measuring tasks right away.
Feature
- All results at a glance thanks to the large graphic display

- Exceptionally compact and reliable thanks to the easy-to-handle, robust housing with IP 54 protection class

- Simple, wireless measurement of vacuum and temperature via automatic Bluetooth® connection

- Even greater flexibility for your measurements and documentation with the testo Smart App

The testo 550s digital manifold with Bluetooth and a 2-way valve block features a large graphic display, a compact, robust housing, guided measurement menus and the testo Smart App. Top-quality measurement technology, a high degree of reliability and smart functions for quick, easy measurements and documentation make the testo 550s manifold a reliable partner for your commissioning, servicing and maintenance of refrigeration and air conditioning systems and heat pumps.

Ulasan Produk

Tidak ada ulasan