UVEX Pheos LED Head Torch (Senter Kepala)

Sebelum PPN:
Rp6.299.900
Spesifikasi
Operating Temperature (°C)-20 up to +50
Light DurationMin. 5,5h up to Max. 11h (Area Light), Min. 5,5h up to Max. 11h (Distance Light)
Life Expectancy Accumulator> 80% Capacity After 500 Charging Cycles
Luminous Flux (Lm)115
Charging Time (hour)<4.5
Illuminance8000 Lux (Distance Light at 1m)
Illumination Range (m)Area Light 5-10, Distance Light 50-100
Light Duration (hour)Min. 5,5h (Modes: High), Min. 11h (Modes: Low)
Power Source (V/Ah)Lithium Battery 3.7 - 1.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product characteristics:
- LED head lamp with two separate reflectors for distance and area light
- Protection class IP 67
- very low weight: 86g (incl. battery)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait