UVEX Pheos Face Guard (Pelindung Wajah)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Product TypeFace Shield
TechnologiesCore Coatings
ColorBlack
CoatingUvex Supravision Excellence
Adjustable Range (cm)52 to 64
UV ProtectionUV400
Product familyUvex Pheos faceGuard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex pheos faceguard - ergonomic design, modular and adaptive
We have created an innovative, flexible face protection system: the uvex pheos faceguard. High levels of protection delivered via the height and width-adjustable head mount and a scratch-resistant and anti-fog visor. With ingenious attachment options and replaceable individual parts, this face protection multisystem can be adapted to suit your requirements and areas of application.
Feature
General Features :
ready for immediate use - fully pre-assembled face protection multisystem with polycarbonate visor and hearing protection
pre-assembled earmuffs, can be removed at any time using bayonet attachment
robust polycarbonate visor with uvex supravision excellence lens coating provides permanent anti-fog protection on the inside and is extremely resistant to chemicals and scratches on the outside
certified for areas of application 3 (liquids) and 9 (molten metal and hot solids)
The visor has variable locking positions using a spring-loaded mechanism and when parked in the resting position above the head ensures the centre of gravity is central to encourage a natural posture and avoid strain on the neck
streamlined design, maximum freedom of movement
wide uvex spider neck support, adjustable height and width for head sizes 52-64 cm
extendable multisystem, wide range of accessories
replaceable spare parts, e.g. lens, suspension harness, sweatband and earmuff cushions

Protective Features :
certified in line with EN 166 (personal eye protection) and EN 170 (UV filters)
certified for areas of application 3 (liquids) and 9 (molten metal and hot solids)
certification: W 166 39 B CE – 2C-1.2 W1 B 9 KN CE
reliable UV400 protection
uvex K1P SNR earmuffs: 28 dB, H: 34 dB, M: 25 dB, L: 18 dB

Comfort features :
visor with variable locking positions
central resting position above the head retains natural centre of gravity to avoid strain on neck and spine
anti-fog on the inside, extremely resistant to chemicals and scratches on the outside (uvex supravision excellence)
maximum freedom of movement
one-handed variable width adjustment system ensures an easy, individual comfortable fit

Ulasan Produk

Tidak ada ulasan

Halaman Terkait