UVEX LED Head Torch U-Cap Sport (Topi Pelindung Kerja)

Sebelum PPN:
Rp999.900
Spesifikasi
Product TypeLamp
ClassAccessories
Protection ClassIP 64
Power Source3x AAA Batteries
Luminous Flux (ml)100
Working Temperature (°C)-20 to +45
Light Duration (hour)30 - 150 (Depends on the Light Mode Used)
Luminous FluxMax. 100 Lumens
Uminous Range (m)3 to 80 (Depends on the Light Mode Used)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED head lamp u-cap sport

- Magnetic adapters for easy mounting to the u-cap sport bump cap
- Suitable for combination with the helmets uvex pheos and uvex pheos alpine
- Protection grade IP66 (complete protection against dust and spraying water)
- Power supply: 3x AAA battery (rechargeable cells also)
- Working temperature -20°C to +45°C
- Light duration 30h-150h (depends on the light mode used)
- Luminous range 3m-80m (depends on the light mode used)
- Luminous flux max 100 lumens
- Adapter for bump cap and headband included in delivery
- Batteries not included in delivery
- Art. No: 9790.064

Ulasan Produk

Tidak ada ulasan

Halaman Terkait