UVEX Safety Helmet with IES Technology (Helm Proyek)

Sebelum PPN:
Rp459.900
Spesifikasi
Product TypeSafety Helmet
VersionWith IES (Integrated Eyewear System), With Long Brim
Product familyUvex Pheos
Adjustable Range (cm)55 to 61
Additional Temperature Requirement (EN 397) (°C)-30 (MM : Molten Metal)
ColorRed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex pheos IES - the comfort safety helmet with the integrated spectacles clip
Safety spectacles and protective helmets don't always go well together, but this has now changed with the uvex pheos IES: IES stands for "Integrated Eyewear System" and means that your uvex pheos safety glasses can be connected directly with the clip integrated in the helmet. This means that it is always firmly in the position it should be in - and where necessary safely stored in the parking position in the helmet.
Peringatan
Semua helm dengan tali dagu atau inner dikirimkan dalam kondisi belum terpasang.
Warning
All helmets with chin straps or inner linings are shipped in an uninstalled condition.
Feature
General Features :
safety helmet with slot on the front for helmet lights
side Euroslot adapters (30 mm) for attaching earmuffs and the uvex pheos visor system
with long brim

Protective Features :
meets standard EN 397 and additional requirements for very low temperatures (-30 °C) and molten metal (MM) splash

Comfort features :
six-point textile band attachment ensures optimal fit and comfort
three variable air vents for maximum ventilation
suspension harness with wheel ratchet for variable width adjustment – also has the option to mount uvex pheos safety spectacles

Ulasan Produk

Tidak ada ulasan