Spesifikasi
| Product Type | Reusable Earplugs |
|---|---|
| Version | Detectable, With Cord |
| Color | Blue |
| Size | M |
| Product family | Uvex Whisper+ |
| Additional Requirements (DIN EN 352) | S - Signal Hearing In Railway Track Superstructure Construction, V - Signal Hearing In Road Traffic, W - Alarm Signal Hearing, General, E - Signal Hearing For Train Drivers And Shunter Locomotive Drivers On The Railways |
| Insulation Value (SNR) (dB) | 27 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
uvex whisper+ detec - easy-to-clean reusable earplugs with extra comfort
Earplugs are often used in dirty work environments. This means that particles can easily stick to the surface of materials and cause minor injuries to the wearer's ears. The smooth and dirt-repellent surfaces of the uvex whisper, whisper+ and whisper supreme earplugs can easily be cleaned with soap and water. This increases wearer comfort and safety for the user. The detec version of the uvex whisper+ is easily detectable, both visually and by machines, thanks to its striking blue colour and metal ball.
Earplugs are often used in dirty work environments. This means that particles can easily stick to the surface of materials and cause minor injuries to the wearer's ears. The smooth and dirt-repellent surfaces of the uvex whisper, whisper+ and whisper supreme earplugs can easily be cleaned with soap and water. This increases wearer comfort and safety for the user. The detec version of the uvex whisper+ is easily detectable, both visually and by machines, thanks to its striking blue colour and metal ball.
Feature
General Features :easy-to-clean reusable, detectable earplugs with cord
smooth, dirt-repellent surface can be easily cleaned using soap and water
hygienic storage of earplugs in hygiene box
colour: blue
version with cord
Safety Features :
meets standard EN 352-2 and the additional requirements "Signal hearing in railway track superstructure construction" (S), "Signal hearing in road traffic" (V), "Warning signal hearing, general" (W) and "Signal hearing for locomotive drivers in railway operations" (E1)
27 decibels insulation – H: 27 dB, M: 24 dB, L: 22 dB
integrated metal parts and blue colour enable easy recognition in production areas
Comfort features :
with the cord, the earplugs are always conveniently at hand – in low-noise areas, the earplugs can be worn comfortably around the neck
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Penyumbat%20Telinga%20(Earplug)/UVEX%20Reusable%20Earplug%20Whisper%2B%20Detec%20(Penyumbat%20Telinga)/hqP107694638-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
