UVEX Banded Earplug XACT-Band (Penyumbat Telinga)

Sebelum PPN:
Rp389.900
Spesifikasi
Product TypeBanded Ear Protector
VersionWith Band
Insulation Value (SNR) (dB)26
Product familyUvex Xact-Band
ColorGrey, Lime, Sky Blue

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex xact-band - banded earplugs with sound absorber
The sound absorber build into the banded design of the uvex xact-band effectively prevents annoying noises - for example contact with clothes - from being transmitted to the ear. Weighing only 4 grams and with extra thumb indentations, it really shines when it comes to handling, wearing and comfort.
Feature
General Features :
banded ear protector with thumb indentations
replacement earplugs can be stored in dispenser
colour: grey, sky blue, lime
version with band

Protective Features :
meets standard EN 352-2
26 decibels insulation – H: 29 dB, M: 22 dB, L: 21 dB
ergonomically shaped arms for effective hearing protection directly in the ear canal, not simply resting on the outer ear

Comfort features :
thumb indentations for quick and easy handling
integrated sound absorbers reduce noise transmission through the band
extremely low weight of just 4 grams

Ulasan Produk

Tidak ada ulasan