UVEX Disposable Earplug XACT-Fit (Penyumbat Telinga)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Product TypeDisposable Earplugs
VersionWith Cord, With Reusable Pin
ColorLime
SizeM
Product familyUvex Xact-Fit
Additional Requirements (DIN EN 352)W - Alarm Signal Hearing, General
Insulation Value (SNR) (dB)26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex xact-fit - a new dimension in earplugs
These innovative earplugs adapt perfectly to the human ear. The uvex xact-fit features a novel design based on the anatomy of the ear canal. This noticeably reduces pressure on the ear canal - even when worn for extended periods.
Feature
General Features :
disposable earplugs with thumb indentations
replacement earplugs can be stored in dispenser
colour: lime
version with reusable pin

Protection features :
meets standard EN 352-2 and the additional requirement "Warning signal hearing, general" (W)
26 decibels insulation – H: 28 dB, M: 23 dB, L: 19 dB
adapts perfectly to the shape and size of the ear canal, thereby minimising leakages for perfect adjustment and optimal protection

Comfort features :
thumb indentations for quick and easy handling
shape recreates the anatomy of the human ear – ensuring a comfortable fit at all times
soft replacement earplugs guarantee optimal wearer comfort

Ulasan Produk

Tidak ada ulasan