UVEX Disposable Earplug Dispenser One 2 Click (Dispenser Sumbat Telinga)

Sebelum PPN:
Rp2.899.900
Spesifikasi
ColorGrey, Sky Blue, Clear
VersionDispenser For 600 Pairs
MaterialEarplug Container: SBC, Mounting: PP, Barrel with Ratch Wheel: PP, Collecting Tray: PP
Dimensions (HxWxD) (mm)475x165x190
SegmentRoad Building, Asphalt Work, electrical installation, Plastering / Concrete, Plumbing / Heating / Air-Conditioning, Driving Machinery / Machine Operator, Bridge / Tunnel / Elevated Highway Construction, Metal Works

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-use, robust wall-mounted dispenser. Easy installation and a controlled release mechanism which ensures the correct number of plugs are dispensed. The audible "one 2 click" system prevents over supply.

General features :
eas-y-to-use, robust wall-mounted dispenser
-with a "click" the plug is in the hand
-transparent design makes it easy to monitor the number of earplugs remaining
-collecting tray catches the earplugs

Ulasan Produk

Tidak ada ulasan

Halaman Terkait