UVEX Disposable Earplug HI-Com (Penyumbat Telinga)

Sebelum PPN:
Rp859.900 - Rp1.099.900
Spesifikasi
Product TypeDisposable Earplugs
SizeM
Product familyUvex hi-com
Additional Requirements (DIN EN 352)W - Alarm Signal Hearing, General
Insulation Value (SNR) (dB)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex hi-com - cuts out noise, lets in speech
The innovative shape of the uvex hi-com earplugs reduces the level of sound that normally builds up in the inner ear when wearing hearing protection. Integrated cavities result in a larger surface area in the direction of the eardrum. The earplugs provide softer acoustics and absorb disruptive noises - they also allow excellent speech perception.
Feature
General Features :
earplugs with low sound absorption and excellent speech perception
available in two colours: lime, beige
version without cord

Protection features :
meets standard EN 352-2 and the additional requirement "Warning signal hearing, general" (W)
24 decibels insulation – H: 26 dB, M: 20 dB, L: 18 dB

Comfort features :
reduces level of sound that can build up in the inner ear when wearing hearing protection

Ulasan Produk

Tidak ada ulasan