UVEX Disposable Earplug UVEX X-Fit Detec (Penyumbat Telinga)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Product TypeDisposable Earplugs
TechnologiesX-Grip Technology
Product familyUvex X-Fit
ColorBlue
Insulation Value (SNR) (dB)37
SizeM
Additional Requirements (DIN EN 352)S - Signal Hearing In Railway Track Superstructure Construction, V - Signal Hearing In Road Traffic, W - Alarm Signal Hearing, General, E - Signal Hearing For Train Drivers And Shunter Locomotive Drivers On The Railways
VersionDetectable, With Cord

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex x-fit detec - maximum insulation, optimum comfort
The ergonomically pre-shaped uvex x-fit disposable earplugs provide very strong insulation and are suitable for use in extremely loud environments. The soft foam of the earplugs provides a high level of comfort, even when worn for extended periods. The detec version of the uvex x-fit is easily detectable, both visually and by machines, thanks to its striking blue colour and metal ball.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
General Features :
ergonomically pre-shaped, detectable disposable earplugs
colour: blue
with cord

Safety Features :
meets standard EN 352-2 and the additional requirements "Signal hearing in railway track superstructure construction" (S), "Signal hearing in road traffic" (V), "Warning signal hearing, general" (W) and "Signal hearing for locomotive drivers in railway operations" (E1)
37 decibels insulation – H: 36 dB, M: 34 dB, L: 34 dB
suitable for use in extremely loud environments
integrated metal parts and blue colour enable easy recognition in production areas

Comfort features :
patented x-grip technology reduces contact pressure in the ear canal and makes it significantly easier to remove the earplug

Ulasan Produk

Tidak ada ulasan