UVEX Disposable Earplug Com4-Fit Refill Box (Penyumbat Telinga)

Sebelum PPN:
Rp919.900
Spesifikasi
Product TypeAccessories, Disposable Earplugs
Product SystemConstruction
SizeS
ColorLight Orange
Additional Requirements (DIN EN 352)S - Signal Hearing In Railway Track Superstructure Construction, V - Signal Hearing In Road Traffic, W - Alarm Signal Hearing, General, E - Signal Hearing For Train Drivers And Shunter Locomotive Drivers On The Railways
Insulation Value (SNR) (dB)33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex com4-fit refill box for "one 2 click" dispenser
With its compact, ergonomically shaped design, the uvex com4-fit is comfortable even for wearers with narrower ear canals. The uvex com4-fit has a sealed surface, reducing the risk of contamination penetrating the plugs. The soft foam provides a high level of comfort, even when worn for long periods.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
General Features :
Refill box, 300 pairs, loose
perfect for narrow and smaller ear canals
colour: light orange
Uncorded version

Protective Features :
complies with the EN 352-2 standard and the additional requirements "Signal audibility for railway signals" (S), "Signal audibility for traffic signals" (V), "Warning signal audibility, general" (W) and "Signal audibility for train drivers" (E)
33-dB noise reduction – H: 33 dB, M: 30 dB, L: 29 dB
suitable for use in extremely noisy environments

Comfort features :
patented x-grip technology reduces pressure on the ear canal and aids easy, hygienic removal
increased wearer comfort when worn for extended periods

Ulasan Produk

Tidak ada ulasan