UVEX Disposable Earplug Com4-Fit (Penyumbat Telinga)

Sebelum PPN:
Rp709.900 - Rp939.900
Spesifikasi
Product TypeDisposable Earplugs
TechnologiesX-Grip Technology
Product familyUvex Com4-Fit
ColorLight Orange
SizeS
Additional Requirements (DIN EN 352)S - Signal Hearing In Railway Track Superstructure Construction, V - Signal Hearing In Road Traffic, W - Alarm Signal Hearing, General, E - Signal Hearing For Train Drivers And Shunter Locomotive Drivers On The Railways

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex com4-fit - small, high-performance earplugs
With its compact, ergonomically pre-shaped design, the uvex com4-fit is comfortable for wearers with narrower ear canals. The uvex com4-fit has a sealed surface, preventing foreign bodies from penetrating the plug. The soft foam provides a high level of comfort, even when worn for extended periods.
 


Feature
General Features :
disposable earplugs with a compact, ergonomic design
perfect for narrow and smaller ear canals
colour: light orange
version with cord

Protection features :
meets standard EN 352-2 and the additional requirements "Signal hearing in railway track superstructure construction" (S), "Signal hearing in road traffic" (V), "Warning signal hearing, general" (W) and "Signal hearing for locomotive drivers in railway operations" (E)
33 decibels insulation – H: 33 dB, M: 30 dB, L: 29 dB
suitable for use in extremely loud environments

Comfort features :
patented x-grip technology reduces contact pressure in the ear canal and makes it significantly easier to remove the earplug
increased wearing comfort, even when worn for long periods

Ulasan Produk

Tidak ada ulasan