UVEX Rubiflex S NB35S Chemical Protection Glove (Sarung Tangan)

Sebelum PPN:
Rp359.900
Spesifikasi
Product TypeThermal Risks - Heat, Chemical Protection
Product familyUvex Rubiflex
MaterialReinforced, Cotton Interlock
Coated AreaEntire Glove
NormEN 388, EN 374-1
CoatingNitrile Rubber (NBR Special)
ColorGreen
Conditions of the WorkplaceWet, Oily
Food-CompatibleYes
Suitable ForVery Good Resistance to Grease, Mineral Oils And Many Chemicals
Version (cm)Approx. 35 (With Gauntlet)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex rubiflex S NB35S - the reliable chemical protection glove

For these chemical protection gloves, a thicker cotton interlock lining is used. This makes the uvex rubiflex S suitable for many applications in which protection against chemicals and increased mechanical protection (for example against heat) is required. The special 60 or 80 cm version is also available with elasticated gauntlet end.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
General Features :
NBR chemical protection glove with reinforced cotton interlock supporting material
fully coated with special NBR coating (nitrile rubber), approx. 0.50 mm thick
colour: green
available in sizes: 8 to 11
AQL 1,5

Protection features :
certified to EN 388:2016 (2 1 2 1 X) and EN ISO 374-1:2016 / Type A (J K N O P T)
good mechanical abrasion resistance thanks to the NBR coating
good resistance to many chemicals, acids, alkalis, mineral oils and solvents
good heat insulation with reinforced supporting material

Comfort features :
good tactile sensation
ergonomic fit
outstanding wearer comfort due to the high-quality cotton interlock supporting material
highly flexible
free of harmful substances in accordance with OEKO-TEX® Standard 100

Ulasan Produk

Tidak ada ulasan