UVEX Compact NB27E Safety Glove (Sarung Tangan)

Sebelum PPN:
Rp98.900
Spesifikasi
Product TypeMechanical Protection
Size9
Product SystemConstruction
VersionCanvas Gauntlet
Product familyUvex Compact
MaterialCotton Jersey
Coated AreaFingertips, 3/4 of the Back of the Hand
CoatingNitrile Rubber (NBR)
ColorBlue, White
Conditions of the WorkplaceWet, Light Moisture/Oily, Oily
Food-CompatibleNo
NormEN 388

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex compact - the glove "for rough work"
If things get a bit rougher or you have to handle coarse materials, that's where the uvex compact comes in. With its extremely robust NBR coating, it can easily take care of even the most challenging work.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
General Features :
very robust NBR safety glove for rough work and handling coarse materials
NBR coating on the palm and 3/4 of the back of the hand
colour: white, blue
available in sizes: 9 to 10

Protective Features :
certified in line with EN 388:2016 (4 1 2 1 B)
very good mechanical abrasion resistance with the NBR coating

Areas of application :
concrete and construction work
iron and steel industry
wood processing
haulage and logistics

Ulasan Produk

Tidak ada ulasan