UVEX Unidur 6648 Safety Glove (Sarung Tangan)

Sebelum PPN:
Rp219.900
Spesifikasi
Product TypeCut Protection
VersionWith Knitted Cuff
Product familyUvex Unidur
MaterialElastane, HPPE
Coated AreaFingertips, Palm
CoatingPolyurethane
ColorBlack, White
Conditions of the WorkplaceDry, Light Moisture/Oily
NormEN 388

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex unidur 6648 - lightweight, sensitive, cut-resistant
The uvex unidur 6648 is a lightweight, PU-coated HPPE assembly glove with cut protection level 3/B. This glove is also extremely sensitive. It is exceptionally well suited to fine assembly work in which a high level of tactility and cut protection are required.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
General Features :
PU cut protection glove with HPPE fibre
polyurethane coating on the palm and fingertips
colour: white, black
available in sizes: 6 to 11

Protective Features :
certified in line with EN 388:2016 (4 3 4 2 B)
outstanding mechanical abrasion resistance
good grip in dry and slightly damp areas
good cut protection thanks to the HPPE fibre

Comfort features :
good tactile feel
highly flexible
good wearer comfort

Ulasan Produk

Tidak ada ulasan