UVEX D500 Foam Cut Protection Glove (Sarung Tangan)

Sebelum PPN:
Rp529.900
Spesifikasi
Product TypeCut Protection
TechnologiesBamboo Twinflex, Uvex 3D Ergo, Uvex Climazone Hand Climate Management
Versionwith Knitted Cuff
Product familyUvex D500
MaterialBamboo-Viscose, Dyneema Diamond Technology, Polyamide, Steel
Coated AreaFingertips, Palm
CoatingHigh-Performance Elastomer (HPE), Soft-Grip Foam
ColorAnthracite, Lime
Conditions of the WorkplaceDry, Light Moisture/Oily
Food-CompatibleNo
NormEN 388

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex D500 foam - uncompromisingly robust without loss of comfort
Made with the latest generation of patented uvex Bamboo TwinFlex® technology, the uvex D500 foam glove combines comfort features such as maximum flexibility, perfect fit and dexterity with outstanding cut protection performance to EN 388:2016 (level D) standard. The glove is highly resistant to abrasion, for prolonged product life and exceptional cost efficiency.
 
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
General Features :
very flexible and sensitive cut protection glove for mechanical activities
high-performance elastomer (HPE) and SoftGrip foam coating on palm and fingertips
colour: lime, anthracite
available in sizes: 7 to 11

Protection features :
certified to EN 388:2016 (4 X 4 2 D)
high abrasion resistance thanks to the innovative Soft-Grip-Coating
very good grip in dry and slightly damp areas
very high cut protection (level D) with Bamboo Twin Flex® Technology

Comfort features :
outstanding tactile sensation when assembling parts
perfect fit with 3D Ergo man mold technology
free of harmful substances in accordance with OEKO-TEX® Standard 100

Ulasan Produk

Tidak ada ulasan