UVEX Unilite Thermo Safety Glove (Sarung Tangan)

Sebelum PPN:
Rp199.900 - Rp219.900
Spesifikasi
Product TypeCold Protection, Mechanical Protection
VersionWith Knitted Cuff
Product familyUvex Unilite Thermo
MaterialAcrylic, Elastane, Polyamide, New Wool
Coated AreaFingertips, Palm
CoatingLow-Temperature Flexible Polymer Coating
ColorBlack
Conditions of the WorkplaceDry, Wet, Light Moisture/Oily, Oily
Food-CompatibleYes
NormEN 388, EN 511

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex unilite thermo - robust hand protection for cold working conditions
Despite its extremely robust coating, the uvex unilite thermo stays warm and flexible even in extreme cold. The two-layer material composition of acrylic and new wool ensures a pleasant hand climate and good wearer comfort at all times.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
General Features :
winter glove with dual-layer design
polymer coating on palm and fingertips that is flexible at low temperatures
colour: black, black
available in sizes: 7 to 11

Protective Features :
certified to EN 388:2016 (3 1 3 1 X) and EN 511 (0 1 0)
good mechanical abrasion resistance with a polymer coating that is flexible at low temperatures
good grip in dry and slightly damp areas
very good thermal insulation in direct contact with cold objects

Comfort features :
good tactile sensation
good fit
highly flexible
good wearer comfort

Ulasan Produk

Tidak ada ulasan