UVEX Protector Chemical NK4025B Chemical Protection Glove (Sarung Tangan)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Product TypeChemical Protection, Cut Protection
MaterialCotton Interlock, Fibreglass, HPPE, Polyamide
Product familyUvex Protector Chemical
Size9
Coated AreaEntire Glove
NormEN 388, EN 374-1
CoatingNitrile Rubber (NBR Special)
ColorBlue
Conditions of the WorkplaceWet, Oily
Version (cm)Approx. 40 (With Gauntlet)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex protector chemical NK4025B - versatile protection for mechanical and chemical risks
The uvex protector family of safety gloves can easily overcome even the most complex challenges: the multi-layered structure of the material provides reliable cut protection and reliably guards the wearer against chemical and mechanical hazards.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
General Features :
a very robust safety glove that uses multi-layer technology to combine impermeability with optimum cut protection
length of gauntlet: approx. 40 cm
colour: blue
available in sizes: 9 to 10
AQL 1,5

Protective Features :
certified in line with EN 388:2016 (4 X 4 4 C) and EN ISO 374-1:2016/type A (J K N O P T)
very high cut protection thanks to the multi-layered construction of the supporting material, which is made from cotton, HPPE and glass
good resistance to grease, mineral oils and many chemicals
good grip in damp, wet and oily areas

Comfort features :
good wearer comfort
free from hazardous substances in accordance with OEKO-TEX® Standard 100

Ulasan Produk

Tidak ada ulasan