UVEX Gloves Protector Wet NK4025 (Sarung Tangan)

Sebelum PPN:
Rp1.299.900
Spesifikasi
ColorOrange
MaterialSandwich Liner (Cotton Interlock, HPPE, Glass, PA)
Design (cm)Gauntlet, Approx. 40
CoatingFully Coated with Special NBR, Coating (Nitrile Rubber)
StandardEN 388 (4 5 4 4)
Suitable ForDamp, Wet, Oily or Greasy Areas of Application

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- very robust safety glove with multi-layer technology combining impermeability and optimal cut protection
- very high level of cut protection with the multi-layer design of the supporting material made from cotton, HPPE and glass
- good grip in damp, wet and oily areas
- the double nitrile coating keeps out dampness, moisture and oil (uvex protector wet)
- uvex protector chemical also offers protection against chemicals
- good wearer comfort

Areas of application:
- work with high cut hazard (uvex protector wet)
- work with high cut hazard and contact with chemicals (uvex protector chemical)
- handling heavy-duty tools
- sheet metal processing
- machinery and tool manufacturing
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.

Ulasan Produk

Tidak ada ulasan