UVEX C500 M Foam Cut Protection Glove (Sarung Tangan)

Sebelum PPN:
Rp489.900
Spesifikasi
Product TypeThermal Risks - Heat, Cut Protection
TechnologiesBamboo Twinflex, Uvex 3D Ergo, Uvex Climazone Hand Climate Management
VersionReinforced Thumb Joints, with Knitted Cuff
Product SystemConstruction
Product familyUvex C500
Coated AreaFingertips, Palm
CoatingHigh-Performance Elastomer (HPE), Soft-Grip Foam
ColorAnthracite, Lime, Black
Conditions of the WorkplaceDry, Light Moisture/Oily
Food-CompatibleNo
MaterialBamboo-Viscose, Fibreglass, HPPE, Polyamide
NormEN 388, EN 407

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
C500 M foam - uncompromisingly robust without loss of comfort
The uvex C500 series sets standards regarding protection, comfort, flexibility, tactility and economy. This high-tech safety glove combines all of these qualities with the highest level of cut protection, level 5/C. The uvex C500 M foam is especially suitable for damp working conditions.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
General Features :
cut protection safety gloves with outstanding wearer comfort
high-performance elastomer (HPE) and SoftGrip foam coating on palm and fingertips
colour: lime, black, anthracite
available in sizes: 7 to 11

Protective Features :
certified to EN 388:2016 (4 X 4 2 C) and to EN 407 (X 1 X X X X)
suitable for contact heat up to +100 °C
high abrasion resistance thanks to the innovative Soft-Grip-Coating
very good grip in damp areas
partially reinforced thumb joints
very high cut protection (level C) with Bamboo Twin Flex® Technology

Comfort features :
outstanding tactile sensation when assembling parts
perfect fit with 3D Ergo technology
free of harmful substances in accordance with OEKO-TEX® Standard 100
silicone-free according to imprint test

Ulasan Produk

Tidak ada ulasan