UVEX Unidur 6643 Cut Protection Glove (Sarung Tangan)

Sebelum PPN:
Rp289.900
Spesifikasi
Product TypeCut Protection
VersionWith Knitted Cuff
Product SystemConstruction
Product familyUvex Unidur
MaterialElastane, HPPE, Polyamide
Coated AreaFingertips, Palm
CoatingNitrile Rubber (NBR)
ColorMottled Grey, Black
Conditions of the WorkplaceWet, Light Moisture/Oily, Oily
NormEN 388

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex unidur 6643 - lightweight, sensitive, cut-resistant
The uvex unidur 6643 is a lightweight, NBR-coated HPPE assembly glove with cut protection level 3/B. This glove is also extremely sensitive. It is exceptionally well suited to fine assembly work in which a high level of tactility and cut protection are required.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
General Features :
NBR cut protection glove with high-quality special cut performance PE fibre
NBR coating (nitrile rubber) on the palm and fingertips
colour: mottled grey, black
available in sizes: 7 to 10

Protective Features :
certified in line with EN 388:2016 (4 3 4 4 B)
outstanding mechanical abrasion resistance with the NBR coating
good grip in damp and oily areas
good cut protection thanks to the high-quality special cut performance PE fibre

Comfort features :
good tactile feel
highly flexible
good wearer comfort

Ulasan Produk

Tidak ada ulasan