UVEX Rubiflex S NB35B Chemical Protection Glove (Sarung Tangan)

Sebelum PPN:
Rp339.900
Spesifikasi
Product TypeThermal Risks - Heat, Chemical Protection
Product SystemHealthcare
Product familyUvex Rubiflex
MaterialCotton Interlock
Coated AreaApprox. 0.40 mm, Entire Glove
CoatingNitrile Rubber (NBR Special)
ColorBlue
Food-CompatibleYes
NormEN 388, EN 374-1
Version (cm)Approx. 35 (With Gauntlet)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex rubiflex S NB35B chemical protection glove - lightweight and flexible
As well as being comfortable to wear, the uvex rubiflex stockinette chemical protection glove offers a high level of protection against a diverse range of chemical and mechanical risks. With outstanding tactile feel, touch monitors can also be operated while wearing the glove - in the chemical, automotive and even food industry.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
General Features :
very lightweight, stockinette NBR chemical protection glove for handling a range of chemicals
fully coated with special NBR coating (nitrile rubber), approx. 0.40 mm thick
suitable for operating touch displays
suitable for use in the food industry
length of gauntlet: approx. 35 cm
colour: blue
available in sizes: 6 to 11
AQL 1,5

Protective Features :
certified to EN 388:2016 (2 1 1 1 X) and EN ISO 374-1:2016/Type A (J K N O P T)
good mechanical abrasion resistance thanks to the NBR coating
good resistance to grease, mineral oils and many chemicals
good grip in damp and wet areas

Comfort features :
outstanding tactile feel
ergonomic fit
extremely high flexibility
outstanding wearer comfort due to the high-quality cotton interlock supporting material
free of harmful substances in accordance with OEKO-TEX® Standard 100

Ulasan Produk

Tidak ada ulasan