UVEX Profatrol PB35M Chemical Risks Glove (Sarung Tangan)

Sebelum PPN:
Rp189.900
Spesifikasi
ColorBlack
Size9
MaterialCotton Interlock
Design (cm)Gauntlet, Approx. 35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- HPV chemical protection glove that is flexible at low temperatures and can be used in a range of fields
- good mechanical abrasion resistance thanks to the durable HPV coating
- good grip in damp and wet areas
- good resistance to many mineral oils, grease, acids and alkalis
- very good protection from mineral oils, grease, acids and alkalis
- ergonomic fit
- good wearer comfort with the cotton interlock supporting material
- highly flexible Areas of application:
- chemical industry
- mineral oil industry
- shipping/logistics
- petrochemicals
- Coating : fully coated with high performance, vinyl (HPV), approx. 0.50 mm
- Suitable for : very good resistance, to mineral oils, grease, acids and alkalis
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.

Ulasan Produk

Tidak ada ulasan