UVEX Rubiflex S NB80S Chemical Protection Glove (Sarung Tangan)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Product TypeChemical Protection
VersionWith Gauntlet
Size9
Product familyUvex Rubiflex
MaterialCotton Interlock
Coated AreaEntire Glove
CoatingSpecial NBR Coating
ColorGreen
Conditions of the WorkplaceWet, Oily
Food-CompatibleYes
NormEN 388, EN 374-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex rubiflex S NB80S - the reliable chemical protection glove
Due to the cotton interlock supporting material, the uvex rubiflex S NB80S chemical protection glove is suitable for many applications where protection against chemicals as well as increased mechanical protection are required.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
General Features :
long NBR chemical protection glove with reinforced cotton interlock supporting material
silicone-free according to imprint test
with gauntlet
colour: green
available in sizes: 9 to 11
AQL 1,5

Protective Features :
certified to EN 388:2016 (2 1 2 1 X) and EN ISO 374-1:2016/Type B (J K O P T)
good resistance to many chemicals, acids, alkalis, mineral oils and solvents

Comfort features :
very high level of wearer comfort due to the high-quality cotton interlock supporting material
highly flexible

Ulasan Produk

Tidak ada ulasan