UVEX Profi Ergo Safety Glove (Sarung Tangan)

Sebelum PPN:
Rp119.900
Spesifikasi
Product TypeMechanical Protection
VersionWith Knitted Cuff
Product familyUvex Profi Ergo
MaterialCotton Interlock
Coated Area3/4 of the Back of the Hand, Palm
CoatingNitrile Rubber (NBR Special)
ColorOrange, White
Conditions of the WorkplaceWet, Light Moisture/Oily, Oily
Food-CompatibleYes
NormEN 388, EN 407

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex profi ergo ENB20A - good grip even in oily applications
The thick special NBR coating of the uvex profi ergo is resistant to oil and grease. The high-quality cotton interlock lining provides high wearer comfort, feels pleasant against the skin, and provides optimum regulation of the glove climate. The glove is also suitable for operating touch displays.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
General Features :
cotton interlock safety glove for universal use
palm and ¾ of the back of the hand with special NBR coating (nitrile rubber)
suitable for operating touch displays
colours: white, orange
available in sizes: 6 to 11

Protective Features :
certified in line with EN 388:2016 (2 1 2 1 X)
very good grip in damp, wet and oily areas

Comfort features :
good tactile feel
ergonomic fit
high flexibility
excellent wearer comfort with the high water vapour absorption of the cotton lining
free of harmful substances in line with OEKO-Tex® Standard 100

Ulasan Produk

Tidak ada ulasan