Spesifikasi
| Product Type | Mechanical Protection, Cut Protection |
|---|---|
| Technologies | Bamboo Twinflex, Uvex 3D Ergo, Touchscreen Compatibility |
| Version | Palm And Fingertips with \"Xtra Grip\" Aqua Polymer - Foam Coating, with Knitted Cuff |
| Product System | Protecting Planet |
| Size | 9 |
| Product family | Uvex Bamboo TwinFlex |
| Coated Area | Fingertips, Palm |
| Coating | Xtra-Grip Aqua Polymer |
| Color | Green |
| Conditions of the Workplace | Dry, Light Moisture/Oily |
| Food-Compatible | Yes |
| Material | Bamboo-Viscose, Elastane, HPPE, Polyamide, Steel |
| Norm | EN 388, EN 407 |
| Suitable For | Dry, Damp And Oily Working Conditions |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Noticeably superior. Bamboo TwinFlex® D xg: Sustainability, comfort and sensitivity combined with high cut protection (CutD)
The patented Bamboo TwinFlex® technology combines the best of both worlds in one fine 18-gauge cut protection glove (Cut Level D): On the inside of the glove: Wearers experience noticeable comfort for their skin thanks to the bamboo-viscose. The smooth fit and high moisture absorption with a rapid action provides long-lasting comfort and high wearer acceptance. With a flexible fit thanks to the bamboo-viscose, the glove adapts precisely to fit the shape of the hand within 3 to 5 minutes of wearing. Keep yourself safe from external hazards: High-performance fibres offer a high level of protection against abrasion and cut hazards. The additional uvex protexxion zone in the area between the thumb and index finger provides double the abrasion resistance (200%) compared to the inside of the glove to increase its service life/durability. Thanks to the Xtra-Grip aqua-polymer foam coating, the Bamboo TwinFlex® D xg offers excellent grip in dry and slightly damp/oily conditions. In addition, the Bamboo TwinFlex D xg features a total of 45% sustainable materials: recycled polyamide and bamboo-viscose, which is based on renewable raw materials.
The patented Bamboo TwinFlex® technology combines the best of both worlds in one fine 18-gauge cut protection glove (Cut Level D): On the inside of the glove: Wearers experience noticeable comfort for their skin thanks to the bamboo-viscose. The smooth fit and high moisture absorption with a rapid action provides long-lasting comfort and high wearer acceptance. With a flexible fit thanks to the bamboo-viscose, the glove adapts precisely to fit the shape of the hand within 3 to 5 minutes of wearing. Keep yourself safe from external hazards: High-performance fibres offer a high level of protection against abrasion and cut hazards. The additional uvex protexxion zone in the area between the thumb and index finger provides double the abrasion resistance (200%) compared to the inside of the glove to increase its service life/durability. Thanks to the Xtra-Grip aqua-polymer foam coating, the Bamboo TwinFlex® D xg offers excellent grip in dry and slightly damp/oily conditions. In addition, the Bamboo TwinFlex D xg features a total of 45% sustainable materials: recycled polyamide and bamboo-viscose, which is based on renewable raw materials.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.Feature
General Features :Excellent sensitivity in cut protection level D
High level of wearer comfort thanks to bamboo fibre
45% sustainable materials: recycled polyamide and bamboo viscose, which is based on renewable raw materials
High efficiency due to long service life, all thanks to uvex protexxion + premium Xtra-Grip coating
CO2-neutral production in Germany, free from solvents
Protective Features :
certified to EN 388:2016 (4 X 4 1 D) and to EN 407 (X 1 X X X X)
Dermatologically tested for skin compatibility, free from allergenic accelerators
Particularly light, thin and flexible with high cut protection (4X41D according to EN 388:2016)
No need to remove the glove thanks to touchscreen capability
uvex protexxion zone with smooth material surface ensures trouble-free workflow
in accordance with EN 407, the model is suitable for contact warmth up to +100 °C
Comfort features :
Patented Bamboo TwinFlex® yarn technology
Silky soft feel against the skin
Fast absorption and high retention of moisture
Adaptive fit: Adapts precisely to fit the shape of any hand within 3 to 5 minutes of wearing
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/UVEX%20Bamboo%20TwinFlex%20D%20xg%20Cut%20Protection%20Glove%20(Sarung%20Tangan)/clP107693453-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
