UVEX Phynomic AirLite C ESD Cut Protection Glove (Sarung Tangan)

Sebelum PPN:
Rp559.900
Spesifikasi
Product TypeCut Protection
TechnologiesUvex 3D Ergo, Touchscreen Compatibility
Versionwith Knitted Cuff
Product SystemUvex i-Gonomics
Product familyUvex Phynomic
Coated AreaFingertips, Palm
CoatingAirLite Aqua-Polymer Coating
ColorBlue, Black
Conditions of the WorkplaceDry, Light Moisture/Oily
Food-CompatibleNo
MaterialCarbon, Elastane, Polyamide
NormEN 388, DIN EN 16350
Suitable ForDry And Slightly Damp Areas

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The safety glove for the fifth sense - with touchscreen compatibility and ESD function
The uvex phynomic airLite C ESD is the lightest safety glove in its class and offers a noticeable difference in wearer comfort. The new cut protection glove combines high sensitivity and tactile feel with lightness and breathability, all in one glove. This makes the uvex phynomic airLite C ESD perfect for precision work and handling very small or fine components - and you can still use almost all screens, tablets and mobile phones when you are wearing them.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
General Features :
The lightest and most sensitive uvex phynomic cut protection glove in Cut Level C
Outer material made from innovative Dyneema® Diamond 2.0 cut protection fibres, polyamide, elastane and carbon
Breathable “airLite” aqua-polymer coating on palm and fingertips
Safety glove free from glass and steel fibres
Safety glove with touchscreen function – for use on almost all screens, tablets and mobile phones

Protective Features :
Certified in line with EN 388 (3 X 4 2 C) and DIN EN 16350:2014  
Safety glove with ESD function in line with DIN EN 16350:2014 – protects workpiece against electrostatic charge
very high cut protection (Level C)
very good grip in dry and slightly damp areas
Free from accelerators, and health protection and skin compatibility dermatologically approved (proDERM®)

Comfort features :
Very lightweight and breathable safety glove
Outstanding sensitivity thanks to new breathable “airLite” aqua-polymer coating combined with fine liner (18 gauge)
Safety gloves with knitted cuff and ergonomic fit

Ulasan Produk

Tidak ada ulasan

Halaman Terkait