UVEX Phynomic C5 Cut Protection Glove (Sarung Tangan)

Sebelum PPN:
Rp399.900
Spesifikasi
Product TypeCut Protection
TechnologiesUvex 3D Ergo
Versionwith Knitted Cuff
Product SystemConstruction
Product familyUvex Phynomic
Coated AreaFingertips, Palm
CoatingAqua-Polymer Foam
ColorBlue, Grey
Conditions of the WorkplaceDry, Light Moisture/Oily
Food-CompatibleYes
MaterialDyneema Diamond Technology, Elastane, Polyamide
NormEN 388

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex phynomic C5 - the sustainable cut protection lightweight
The uvex phynomic series is ideal for all types of work where a high level of feeling is required. These safety gloves are like a "second skin" and are especially light and flexible - without making your hands immediately sweaty. The uvex phynomic C5 also provides level C cut resistance. As of now, it features 45% bio-based HPPE, making it particularly sustainable.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
General Features :
lightweight and sensitive cut protection glove for mechanical activities
aqua-polymer foam coating on palm and fingertips
colour: blue, grey
available in sizes: 6 to 12

Protective Features :
certified to EN 388:2016 (4 X 4 2 C)
very good mechanical abrasion resistance thanks to the damp-resistant aqua-polymer foam coating
good grip in dry and slightly damp areas
very good cut protection (level C) and high tear resistance thanks to optimum material composition

Comfort features :
very high level of breathability through the aqua-polymer foam coating
outstanding tactile sensation when assembling parts
perfect fit with 3D Ergo technology
excellent skin tolerance, confirmed by dermatologists (uvex pure Standard)
free of harmful substances in accordance with OEKO-TEX® Standard 100
excellent skin tolerance – confirmed by the proDERM Institute for Applied Dermatological Research (proDerm studies: 11.0356-02, 11.0482-11)

Ulasan Produk

Tidak ada ulasan