Spesifikasi
| Product Type | Mechanical Protection |
|---|---|
| Technologies | Uvex 3D Ergo, Uvex Pure Standard |
| Version | with Knitted Cuff |
| Product family | Uvex Phynomic |
| Material | Bamboo-Viscose, Elastane, Polyamide |
| Coated Area | Fingertips, Palm |
| Coating | Aqua-Polymer Foam |
| Color | Anthracite, Blue |
| Conditions of the Workplace | Light Moisture/Oily, Oily |
| Norm | EN 388 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sensitive, dirt resistant & moisture repellent: The uvex phynomic pro 2
The uvex phynomic pro 2 is a sensitive safety glove for assembly activities in slightly damp/oily areas. The flexible, non-slip aqua-polymer pro coating has outstanding dirt- and moisture-repellent properties, allowing for excellent grip. The safety glove is also impermeable to resins or highly viscous pastes, while still remaining breathable. The bamboo-polyamide-elastane liner feels extremely comfortable on your skin thanks to bamboo viscose. After all, this bamboo fibre provides high breathability and excellent moisture absorption. The uvex phynomic pro 2 is free from accelerators and offers dermatologically tested (proDERM) skin compatibility, making it ideal for allergy sufferers as well as a solvent-free alternative for PU-glove users.
The uvex phynomic pro 2 is a sensitive safety glove for assembly activities in slightly damp/oily areas. The flexible, non-slip aqua-polymer pro coating has outstanding dirt- and moisture-repellent properties, allowing for excellent grip. The safety glove is also impermeable to resins or highly viscous pastes, while still remaining breathable. The bamboo-polyamide-elastane liner feels extremely comfortable on your skin thanks to bamboo viscose. After all, this bamboo fibre provides high breathability and excellent moisture absorption. The uvex phynomic pro 2 is free from accelerators and offers dermatologically tested (proDERM) skin compatibility, making it ideal for allergy sufferers as well as a solvent-free alternative for PU-glove users.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.Feature
General Features :innovative bamboo-fibre assembly gloves
dirt- and moisture-repellent aqua-polymer pro coating on palm and fingertips
upper made of bamboo, polyamide and elastane
colour: blue, anthracite
Protective Features :
certified in line with EN 388 (2 1 2 1 X)
very good grip in dry and slightly damp/oily areas
excellent impermeability and breathability when working with resins and highly viscous pastes
safety glove free from allergenic accelerators – health protection and skin compatibility dermatologically tested (proDERM®)
suitable for allergy sufferers and as a solvent-free alternative to PU gloves
harmless according to OEKO-TEX® Standard 100
Comfort features :
light and breathable safety glove
safety glove with ergonomic fit
excellent wearer comfort thanks to skin-friendly bamboo fibres in the lining
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Mekanik/UVEX%20Phynomic%20Pro%202%20Safety%20Glove%20(Sarung%20Tangan)/awP107693392-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
