UVEX Phynomic Wet Plus Safety Glove (Sarung Tangan)

Sebelum PPN:
Rp129.900
Spesifikasi
Product TypeMechanical Protection
TechnologiesUvex 3D Ergo
Versionwith Knitted Cuff
Product familyUvex Phynomic
MaterialElastane, Polyamide
Coated AreaFingertips, 3/4 of the Back of the Hand, Palm
CoatingAqua-Polymer Foam
ColorAnthracite, Blue
Conditions of the WorkplaceWet, Light Moisture/Oily, Oily
Food-CompatibleNo
NormEN 388

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex phynomic wet plus - a grip on everything, inside and outside
The uvex phynomic series is ideal for all types of work where a high level of feeling is required. These safety gloves fit like a second skin and are particularly light and flexible, without making the hands sweat. The anthracite-coloured aqua-polymer foam coating of the uvex phynomic wet offers outstanding protection against humidity.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
General Features :
safety glove with water-repellent aqua-polymer foam coating for use outdoors
aqua-polymer foam coating on palm, fingertips and parts of the back of the hand
colour: blue, anthracite
available in sizes: 6 to 12

Protective Features :
certified in line with EN 388:2016 (3 1 3 1 X)
outstanding mechanical abrasion resistance thanks to the durable coating
very good grip in damp, wet and oily areas

Comfort features :
high level of breathability with the aqua-polymer foam coating
very good tactile feel when assembling parts
perfect fit with 3D Ergo technology
excellent skin tolerance, confirmed by dermatologists (uvex pure Standard)
free of harmful substances in line with OEKO-Tex® Standard 100
excellent skin tolerance – confirmed by the proDERM Institute for Applied Dermatological Research (proDerm studies: 11.0356-02, 11.0482-11)

Ulasan Produk

Tidak ada ulasan