UVEX Ultravision Goggles (Kacamata Goggle)

Sebelum PPN:
Rp389.900 - Rp639.900
Spesifikasi
Product familyUvex Ultravision

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex ultravision - comfort and versatility
uvex ultravision features a comfortable ergonomic design and offers unrestricted peripheral vision. These flexible goggles can also be worn as overspecs with prescription spectacles and are available with cellulose acetate or polycarbonate lenses, as welding safety spectacles or with a flip-up face guard.
Feature
General Features :
classic ergonomic goggles with unrestricted peripheral vision
frame colour: transparent grey
PC lens with CBR65 tint (light brown)

Protective Features :
certified in line with EN 166 (personal eye protection) and EN 172 (sunglare filters for industrial use)
certification: W 166 34 BT CE – 5-1,4 W1 BTKN CE
reliable UV 400 protection
high mechanical strength (B: 120 m/s)

Comfort features :
uvex CBR65 tint eases strain on eyes
anti-fog coating on the inside, extremely scratch- and chemical-resistant coating on the outside (uvex supravision excellence)
sophisticated ventilation system ensures optimum wearability
large frame, can comfortably be worn as overspecs

Ulasan Produk

Tidak ada ulasan

Halaman Terkait