UVEX Safety/Protection Glasses Polavision Spectacles (Kacamata Safety)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Product TypeSpectacles
VersionSunglare Filter
Lens Tinting (%)14 (Grey)
Product familyUvex Phynomic
Lens MaterialPolycarbonate (PC)
Lens PropertiesScratch Resistant
ColorBlack, White
MarkingW 166 F CE — 5-3
UV ProtectionUV400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex polavision - vision improved
The comfortable uvex polavision twin-lens spectacles reliably protect against eye strain, as the polavision® technology eliminates annoying reflections, for example reflected sunlight, transforming them into pleasant light. The uvex polavision is particularly suited to protecting against reflections and irritations (e.g. on water surfaces) in outdoor environments, for example in offshore or maritime work.
 
Feature
General Features :
comfortable safety spectacles with polarisation filter
frame colours: black, white
PC lens in grey 14 %
sunglare filter version

Protection features :
certified to EN 166 (personal eye protection) and EN 172 (sunglare filters for industrial use)
labelling: W 166 F CE – 5-3.1 W 1 F CE
reliable UV 400 protection
polarisation filter to protect against reflections and irritations (e.g. water surfaces and highly polished materials)

Comfort features :
scratch-resistant
turns bright and distracting reflections into pleasant light

Ulasan Produk

Tidak ada ulasan

Halaman Terkait