UVEX Safety/Protection Glasses X-Fit Pro Spectacles (Kacamata Safety)

Sebelum PPN:
Rp239.900 - Rp259.900
Spesifikasi
Product TypeSpectacles
TechnologiesCore Coatings, Well Suited In Combination With Dust Masks
Product familyUvex X-Fit Pro
Lens MaterialPolycarbonate (PC)
CoatingUvex Supravision Excellence
Lens PropertiesAnti Fog, Chemical Resistant, Scratch Resistant
UV ProtectionUV400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex x-fit pro - wearer comfort clear for all to see
Optimally protected and perfectly equipped for every application: The safety spectacles of the uvex x-fit pro family can be individually adjusted to your requirements.
Feature
General Features :
side arm geometry aids compatibility with other PPE
safety spectacles with soft nose piece in unique x-design
with uvex supravision excellence coating: provides permanent anti-fog protection on the inside and extremely resistant to scratches and chemicals on the outside
metal-free
frame colour: blue, anthracite
clear PC lens

Protection features :
certified in line with EN 166 (personal eye protection) and EN 170 (UV filters)
Labelling: W 166 FT CE – 2C-1,2 W1 FTKN CE
reliable UV400 protection

Comfort features :
soft nose piece with unique x-design for maximum wearer comfort
anti-fog on the inside, extremely resistant to chemicals and scratches on the outside (uvex supravision excellence)
soft grip side arms deliver a pressure-free fit (uvex duo component technology)

Ulasan Produk

Tidak ada ulasan