UVEX Safety/Protection Glasses X-Fit Spectacles (Kacamata Safety)

Sebelum PPN:
Rp149.900
Spesifikasi
Product TypeSpectacles
TechnologiesCore Coatings, Well Suited In Combination With Dust Masks
Product familyUvex X-Fit
Lens MaterialPolycarbonate (PC)
CoatingUvex Supravision Excellence
Lens PropertiesAnti Fog, Chemical Resistant, Scratch Resistant
ColorTranslucent Pink
Lens TintingClear
MarkingW 166 FT CE - 2C-1.2 W 1 FTKN CE
UV ProtectionUV400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex x-fit - stability through x-design
The uvex x-fit weighs just 23 gram. This sporty looking safety spectacle cannot fail to impress with its excellent eye coverage and high levels of wearer acceptance. The x-design of the lens and the translucent side arms make the uvex x-fit a real highlight.
Feature
General Features :
side arm geometry aids compatibility with other PPE
classic safety spectacles with good eye coverage
completely metal-free
innovative hinged side arms
frame colour: translucent pink
clear PC lens

Protective Features :
certified in line with EN 166 (personal eye protection) and EN 170 (UV filters)
Labelling: W 166 FT CE – 2C-1,2 W1 FTKN CE
reliable UV400 protection

Comfort features :
anti-fog on the inside, extremely resistant to chemicals and scratches on the outside (uvex supravision excellence)
low weight at just 23 grams

Ulasan Produk

Tidak ada ulasan