UVEX Safety/Protection Glasses X-Fit Pro Safety Spectacles (Kacamata Safety)

Sebelum PPN:
Rp299.900 - Rp349.900
Spesifikasi
Product TypeSpectacles
TechnologiesCore Coatings, Well Suited In Combination With Dust Masks
Versionwith Uvex Comfort Sliders
Product familyUvex X-Fit Pro
Lens MaterialPolycarbonate (PC)
UV ProtectionUV400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex x-fit pro - wearer comfort is clear to see
Optimally protected and perfectly equipped for almost every application: the uvex x-fit range of safety spectacles can be individually adjusted to meet your requirements.
Feature
General Features :
safety spectacles with soft nose piece of the striking X-design
equipped with uvex Comfort Sliders
with uvex supravision sapphire coating: extremely scratch resistant and resistant to chemicals on both sides of the lens
metal-free
frame colour: white, anthracite
PC lens: clear

Protection features :
certified in line with EN 166 (personal eye protection) and EN 170 (UV filters)
Labelling: W 166 FT CE – 2C-1,2 W 1 FTK CE
reliable UV400 protection

Comfort features :
soft nose piece of the striking X-design offers maximum wearer comfort
extremely scratch resistant and resistant to chemicals on both sides of the lens (uvex supravision sapphire)
hard and soft materials including the elastic side arms ensure a pressure-free fit (uvex duo component technology)
flexible inclination of the side arms thanks to the uvex Comfort Sliders

Ulasan Produk

Tidak ada ulasan