UVEX Safety/Protection Glasses Pheos Cx2 Spectacles (Kacamata Safety)

Sebelum PPN:
Rp219.900 - Rp639.900
Spesifikasi
Product TypeSpectacles
TechnologiesWell Suited In Combination With Dust Masks
Product familyUvex Pheos cx2
Lens MaterialPolycarbonate (PC)
UV ProtectionUV400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex pheos cx2 - winners at work
Optimum eye protection suitable for multiple areas of use. The soft adaptive browguard component is injection moulded onto the lens delivering the ultimate fit and keeps dust and liquid splash out of the eyes. The innovative uvex x-tended eyeshield adapts perfectly to all wearers - for complete wearer comfort and protection.
 
Feature
General Features :
x-branded safety spectacles with a modern, sporty design
slim arm geometry aids compatibility with ear muffs, helmets and bump caps
frame colours: black, light blue
clear PC lens

Protection features :
certified in line with EN 166 (personal eye protection) and EN 170 (UV filters)
Labelling: W 166 FT CE -– 2C-1,2 W1 FTKN CE
reliable UV400 protection
soft component injection moulded to sensitive nose and brow area delivers high levels of comfort
x-twist technology delivers slight spring effect to side arms for a secure, non-slip fit

Comfort features :
permanently anti-fog on the inside, extremely resistant to scratches on the outside (uvex supravision extreme)
duospherical lens delivers excellent field of vision
innovative uvex duo component technology for maximum wearer comfort
excellent ventilation

Ulasan Produk

Tidak ada ulasan