Spesifikasi
| Product Type | Spectacles |
|---|---|
| Technologies | Special Coatings, Well Suited In Combination With Dust Masks |
| Version | with textile headband and additional frame, narrow version |
| Headband Material | Textile |
| Product family | Uvex Pheos s |
| Lens Material | Polycarbonate (PC) |
| Coating | Uvex Supravision Extreme |
| Color | Grey, Black |
| Lens Properties | Anti Fog, Scratch Resistant |
| Lens Tinting | Clear |
| Marking | W 166 FT CE - 2C-1.2 W 1 FTKN CE |
| UV Protection | UV400 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
uvex pheos - safety that looks the part
The uvex pheos s is not just a pair of safety spectacles: with its modern, fashionable looks, the uvex pheos s is a good-looking accessory at work Innovative safety spectacle technology lies behind the attractive design: The heart of the glasses is the duo-spherical lens that does not just offer a wide field of vision, but is also long-lasting anti-fog on both sides and features a scratch-resistant interior thanks to the high-quality uvex supravision coating technology. A headband and frame can be added to all uvex pheos spectacles to make the uvex pheos guard. This combination not only makes the eyewear suitable for working at height or in confined spaces, it also improves compatibility with other PPE and creates a closer seal to further protect from particle ingress and splash.
The uvex pheos s is not just a pair of safety spectacles: with its modern, fashionable looks, the uvex pheos s is a good-looking accessory at work Innovative safety spectacle technology lies behind the attractive design: The heart of the glasses is the duo-spherical lens that does not just offer a wide field of vision, but is also long-lasting anti-fog on both sides and features a scratch-resistant interior thanks to the high-quality uvex supravision coating technology. A headband and frame can be added to all uvex pheos spectacles to make the uvex pheos guard. This combination not only makes the eyewear suitable for working at height or in confined spaces, it also improves compatibility with other PPE and creates a closer seal to further protect from particle ingress and splash.
Feature
General Features :modern safety spectacles with a fashionable design and duo-spherical lens technology
100 % metal-free
narrow version, standard size also available
set consisting of fitted extra frame with soft padding and adapted headband
frame colours: black, grey
PC lens, clear
Protection features :
certified to EN 166 (personal eye protection) and EN 170 (UV filters)
labelling: W 166 FT CE – 2C-1.2 W 1 FTKN CE
reliable UV400 protection
additional eyebrow protection with Eye Plus Protection: a bevelled edge in upper area
Comfort features :
scratch-proof exterior, permanently anti-fog interior (uvex supravision extreme)
smaller version for an optimum fit for those with smaller heads – without compromising protective qualities
soft, non-slip arm end (uvex duo component technology) prevent pressure points
very large field of vision without frames
narrow geometry enables ear defenders, helmet and bump caps to be worn comfortably
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%2FProtection%20Glasses%20Pheos%20S%20Guard%20Spectacles%20(Kacamata%20Safety)/ebP107692515-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
