UVEX Safety/Protection Glasses I-3 AR Spectacles (Kacamata Safety)

Sebelum PPN:
Rp909.900
Spesifikasi
Product TypeSpectacles
TechnologiesSpecial Coatings, Well Suited In Combination With Dust Masks
VersionTilt-Adjustable Bar
Product familyUvex i-3
Lens MaterialPolycarbonate (PC)
CoatingUvex Supravision AR
ColorBlue, Black
Lens PropertiesNon-Reflecting
Lens TintingClear
MarkingW 166 FT CE - 2C-1.2 W 1 FT CE
UV ProtectionUV400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex i-3 AR - the safety spectacles that are sure to fit
Every person is different. And it's our differences that make us unique. A good product must be designed for all kinds of people - especially when it comes to safety. Because safety spectacles are only enjoyable to wear if they fit well. The anti-reflective coating on both sides of the AR version make it easy to work even in challenging lighting conditions.
 
Feature
General Features :
fashionable, 3-component safety spectacles with innovative features
100 % metal-free
frame colours: black, blue
PC lens, clear

Protection features :
certified to EN 166 (personal eye protection) and EN 170 (UV filters)
labelling: W 166 FT CE – 2C-1.2 W 1 FT CE
reliable UV 400 protection
reliable protection provided by its perfect fit: multi-level side arm inclination allows the wearer to adjust the spectacles to suit their face
adjustable nose loops prevent hazards caused by the spectacles slipping

Comfort features :
the lenses with anti-reflective coating on both sides with a transmission > 96.5 % (uvex supravision AR)
soft, adjustable nose loops, soft, non-slip arm ends and metal-free hinged side arms (3-component technology) for high wearer comfort and to avoid pressure points

Ulasan Produk

Tidak ada ulasan

Halaman Terkait