UVEX Safety/Protection Glasses I-3S Spectacles (Kacamata Safety)

Sebelum PPN:
Rp269.900
Spesifikasi
Product TypeSpectacles
TechnologiesCore Coatings, Well Suited In Combination With Dust Masks
VersionNarrow Version
Product familyUvex i-3 s
Lens MaterialPolycarbonate (PC)
CoatingUvex Supravision Excellence
ColorAnthracite, Yellow
Lens PropertiesAnti Fog, Chemical Resistant, Contrast-Enhancing, Scratch Resistant
Lens TintingAmber
MarkingW 166 FT CE - 2C-1,2 W 1 FT KN CE
UV ProtectionUV400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex i-3 s - slimline safety spectacles with guaranteed fit
Every person is different. And it's our differences that make us unique. A good product must be designed for all kinds of people - especially when it comes to safety. Because only spectacles that fit well are enjoyable to wear.
Feature
General Features :
adjustable, multi-feature premium quality safety spectacle
robust polycarbonate lens with uvex’s proven supravision coating technology – permanent anti-fog and scratch-resistant lens
optional clip-in frame seal provides extra protection against particles, dirt and dust
narrow version, also available in standard size
metal-free

Safety Features :
certified in line with EN 166 (personal protective eyewear) and EN 170 (UV protective filter)
marking: W 166 FT CE – 2C-1,2 W1 FTKN CE
UV400 – 100% protection against dangerous UVA and UVB radiation up to 400 nm

Comfort features :
combination of soft padding around the brow with ergonomically shaped side arms and soft-grip temple ends provide a comfortable, secure fit without pressure
side arms with multi-incline points allow for a high level of individualisation to ensure a good fit for all facial shapes and head widths
soft, adjustable nose pad allows spectacle to be adapted to the wearer to deliver a comfortable, non-slip and pressure-free fit

Ulasan Produk

Tidak ada ulasan