UVEX Safety/Protection Glasses I-3 S Ar Safety Spectacles (Kacamata Safety)

Sebelum PPN:
Rp999.900
Spesifikasi
Product TypeSpectacles
TechnologiesWell Suited In Combination With Dust Masks
VersionTilt-Adjustable Bar, Narrow Version
Product familyUvex i-3 s
Lens MaterialPolycarbonate (PC)
CoatingUvex Supravision AR
ColorBlue, Black
Lens PropertiesNon-Reflecting
Lens TintingClear
MarkingW 166 FT CE - 2C-1.2 W 1 FT CE
UV ProtectionUV400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex i-3 s - slimline safety spectacles with guaranteed fit
No two people are the same. And it’s our differences that make us unique. A good product must have been designed for the most diverse of people - particularly when it comes to safety. Only safety spectacles that fit well will be enjoyable to wear. For this reason, the popular uvex i-3 spectacles are now also available in a narrow version.
Feature
General Features :
fashionable, 3-component safety spectacles with innovative features
completely metal-free
frame colours: black, blue
clear PC lens

Protective Features :
certified in line with EN 166 (personal eye protection) and EN 170 (UV filters)
Labelling: W 166 FT CE – 2C-1,2 W 1 FT CE
reliable UV 400 protection
reliable protection thanks to a customised fit: the inclination of the side arms can be adjusted between multiple levels, allowing them to be adapted individually to all facial shapes

Comfort features :
anti-reflective lenses on both sides with a transmission of > 96.5% (uvex supravision AR)
adjustable nose piece, soft, anti-slip ear pieces and metal-free hinged side arms (3-component technology) for high wearer comfort and to avoid pressure points

Ulasan Produk

Tidak ada ulasan