UVEX Safety/Protection Glasses Skyguard Nt Spectacles (Kacamata Safety)

Sebelum PPN:
Rp399.900 - Rp519.900
Spesifikasi
Product TypeSpectacles
Product familyUvex skyGuard NT
Lens MaterialPolycarbonate (PC)
UV ProtectionUV400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex skyguard NT - the all-round safety spectacles
The uvex skyguard NT combines the benefits of safety spectacles with those of goggles: A TPU layer is moulded directly onto the simple frame element, fully protecting the eyes against flying particles. The flexible soft component fits the wearer comfortably and is easy to clean for permanent use.
Feature
General Features :
spectacles with all-round protection
frame colours: blue, grey
clear PC lens

Protective Features :
certified in line with EN 166 (personal eye protection) and EN 170 (UV filters)
labelling: W 166 34 F CE – 2-1,2 W 1 FKN DIN CE
reliable UV 400 protection
complete eye protection against flying particles due to injection-moulded, soft TPU layer
reliable protection thanks to a customised fit: multi-level length adjustment of the side arms and two-level inclination allow the wearer to adjust the spectacles to suit their own face

Comfort features :
scratch-resistant on the outside, permanently fog-free on the inside (uvex supravision extreme)
flexible soft component adapts to the wearer's face contours

Ulasan Produk

Tidak ada ulasan