UVEX Safety/Protection Glasses Super F-OTG Welding Spectacles (Kacamata Las)

Sebelum PPN:
Rp289.900 - Rp299.900
Spesifikasi
Product TypeSpectacles, Overspecs, Welding Protection Glasses
TechnologiesSpecial Coatings
Product familyUvex Super f OTG
Lens MaterialPolycarbonate (PC)
CoatingUvex Infradur Plus
Lens PropertiesAnti Fog, Resistant to Welding Sparks, Scratch Resistant
ColorGreen, Black
Lens TintingWelding Protection, Grey
UV ProtectionUV400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex super f OTG - eye protection that makes a difference
The uvex super f OTG are very comfortable safety spectacles that offer excellent coverage of the whole eye area - that includes the welding safety spectacle version. As overspecs, they also fit easily over conventional prescription glasses, making them perfect for site visitors, for example.
Feature
General Features :
welding overspecs for prescription spectacle wearers with hinged side arm concept
perfect colour recognition thanks to uvex sunglare filters
new filter technology combines UV and IR protection
colour of frame: black, green
grey PC lens

Protection features :
certified in line with EN 166 (personal eye protection) and EN 169 (welding protection)
Welding protection level: 1.7
Labelling: W 166 FT CE – 1,7 W 1 FTKN DIN CE
reliable UV 400 and IR protection

Comfort features :
anti-fog coating on the inside and extremely scratch-resistant on the outside, minimising burns due to welding sparks (uvex infradur plus)
soft ear pieces for a pleasant feel
unrestricted side visibility

Ulasan Produk

Tidak ada ulasan