UVEX Safety/Protection Glasses Welding Spectacles (Kacamata Las)

Sebelum PPN:
Rp389.900 - Rp399.900
Spesifikasi
Product TypeSafety Spectacles
Lens MaterialPC Plastic Welding Filter
CoatingUvex Infradur
StandardsEN 166, EN 169
More RequirementsAdjustable Side Length, Adjustable Tilt of Lenses
Lens TintingGray
ColorBlack Green
UV ProtectionUV400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex 9116

- Close-fitting frame design and anatomically shaped nose pads
- Integrated side protectors and brow guard
- Frame edge designed specifically to protect against particles from below
- Fully adjustable side arm length and inclination allows wearers to achieve an individual fit
- Adjustable softform ear pieces
- New filter technology, perfect colour recognition conform to our grey sunglare filters
- UV and IR radiation protection, minimizes damage from welding sparks
- Frame colour black/green, W 166 S CE
- Lens grey/ UV 400 + IR, welding shade 1,7, 1,7 W 1 FTK CE
- Coating uvex infradur

Ulasan Produk

Tidak ada ulasan