MYCOM Refrigeration Oil for Ammonia System A2 (Oli Kompresor)

Sebelum PPN:
Rp1.499.900 - Rp13.999.900
Spesifikasi
TypeParaffinic Oil
Viscosity Index102
Viscosity68.2 at 40°C; 8.4 at 100°C
Moisture (ppm)< 100 Low moisture spec
Base Oil TypeAmmonia Compatible Hydrotreated Group II (Paraffinic) Oil
Density (kg/m³)866
Flash Point (°C)245
Pour Point (°C)-39
RefrigerantNH3 (R717)
Specific Gravity0.867

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- MYCOM A2 is a high performance ammonia compressor lubricant made with ammonia compatible high purity hydrocracked, iso-dewaxed paraffinic base oil.
- MYCOM A2 has optimum viscosity providing best compressor protection and minimizes oil loss with very low foaming tendency.
- MYCOM A2 has properties of excellent thermal and oxidation resistance, as well as hydrolytic stability to support long extended service drain interval. It's low pour point character supports good oil flow at extreme condition.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait