HPE Printer OfficeJet Pro All-in-One (Print dan Fotokopi)

Sebelum PPN:
Rp4.799.900
Spesifikasi
Print TechnologyHP Thermal Inkjet
Display6.75 cm (2.65\") CGD touchscreen
Wireless CapabilityYes, built-in WiFi 802.11 b/g/n
Maximum Memory (mb)128
Duplex PrintingAutomatic
Input Voltage (V)AC 100 to 240
Operating Temperature Range (°C)15 to 32
Print Speed ColorUp to 22 ppm (ISO, laser-comparable) Black Up to 18 ppm (ISO, laser-comparable) Color

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This full-featured all-in-one delivers professional-quality colour for up to 50% lower cost per page than lasers.
Stay productive and tackle high-volume jobs with print, fax, scan, and copy versatility.

Ulasan Produk

Tidak ada ulasan